Fluorescent Lamp, T8, 48", 32W, 4100K

Item #: 0846752

Cat #: 31032841

UPC: 762148310006

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temperature: 4100K. Rated Average Life: 24,000 Hrs. Length: 48 inch

Overview

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temperature: 4100K. Rated Average Life: 24,000 Hrs. Length: 48 inch
Also known as: 762148310006, 31032841, TCP31032841

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2950
Base: Medium Bi-Pin (G13)