4' General Purpose Striplight, (2) T8 Lamps, 32W, 120V

Item #: 0846675

Cat #: C 2 32 120 RE

UPC: 784231170830

Call for price
Company wide:
0 in stock
Documents & Guides
General Purpose Strip, Length: 4 Foot, (x2) T8 Lamps, 32 Watt, 120 Volt, Instant Start Electronic Ballast

Overview

General Purpose Strip, Length: 4 Foot, (x2) T8 Lamps, 32 Watt, 120 Volt, Instant Start Electronic Ballast

Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses.

Also known as: 784231170830, C 2 32 120 RE, LITC232120RE

Specifications

Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Material: Steel
Volts AC: 120
Color: White
Light Technology: Fluorescent