Triple Tube CFL Lamp, 42W, 4P

Item #: 0846672

Cat #: TT42/65

UPC: 031293492821

Company wide:
0 in stock
Triple Tube CFL Lamp, 42W, 4P

Overview

Triple Tube CFL Lamp, 42W, 4P
Also known as: 031293492821, TT42/65, EIKTT4265

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 42
Color Rendering Index (CRI): 82
Lumens: 3200
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Wattage: 42
Lumens: 3200