Heater Interior, ComPak Series, 500W 240V w/stat

Item #: 0846660

Cat #: CS052T

UPC: 027418675859

$ 138.56 EA
Company wide:
1 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 500W 240V *Cadet Part # 67585*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 500W 240V *Cadet Part # 67585*

Com-Pak Heater Assembly Only w/Thermostat

Also known as: 027418675859, CS052T, CDTCS052T

Specifications

Wattage: 375, 500
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 375, 500
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak