Transformer, 10KVA, 1P, 120x240V, 16/32, Buck-Boost, 1PH

Item #: 0846648

Cat #: T213079

UPC: 047503177709

$ 5207.90 EA
Company wide:
0 in stock
Documents & Guides
10 kVA VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

10 kVA VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503177709, T213079, ACMT213079

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 10kVA
Primary Voltage: 120/240
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Volt Amps: 10kVA
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240