Neutral/Ground Lug Kit, 6AWG-2/0AWG, Cu/Al

Item #: 0846607

Cat #: TLK20

UPC: 783164158533

$ 22.84 EA
Company wide:
6 in stock
Documents & Guides
Neutral/Ground Lug Kit, 6 AWG - 2/0 AWG, Cu/Al

Overview

Neutral/Ground Lug Kit, 6 AWG - 2/0 AWG, Cu/Al
Also known as: 783164158533, TLK20, ABBTLK20

Specifications

Allowable Gauge Range: 6 - 2/0
Allowable Gauge Range: 6 - 2/0