Service Entrance Sleeve, Aluminum, 2 to 1 AWG, CU/AL Rated

Item #: 0846567

Cat #: ES2R2R

UPC: 781810140956

Company wide:
0 in stock
Documents & Guides
Service Entrance Sleeve, Aluminum, 2 AWG to 1 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU(bbl A), #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU, bbl A:Red bbl B:Red, BG or 5/8 Index

Overview

Service Entrance Sleeve, Aluminum, 2 AWG to 1 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU(bbl A), #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU, bbl A:Red bbl B:Red, BG or 5/8 Index
Also known as: 781810140956, ES2R2R, BURES2R2R

Specifications

Color: Red
Standards: California Proposition 65
Allowable Gauge Range: 2 - 1
Color: Red
Allowable Gauge Range: 2 - 1
Standards: California Proposition 65