Conduit Bushing, Insulating, 5", Threaded, Plastic

Item #: 0846562

Cat #: 233

UPC: 786210002330

$ 84.68 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 5 Inch, Threaded, Impact Resistant, Plastic, For Use with Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 5 Inch, Threaded, Impact Resistant, Plastic, For Use with Rigid/IMC Conduit
Also known as: 786210002330, 233, THB233

Specifications

Material: Plastic
Diameter: 5 in
Material: Plastic
Diameter: 5 in