ToughWash B30 R10000 1-Color 1-Stage Heavy Duty Printer Ribbon, 200

Item #: 0846508

Cat #: B30-R10000

UPC: 754473211684

$ 149.99 EA
Company wide:
0 in stock
Documents & Guides
ToughWash B30 R10000 1-Color 1-Stage Heavy Duty Printer Ribbon, 200 FT L x 4.33 IN W, Resin, Black

Overview

ToughWash B30 R10000 1-Color 1-Stage Heavy Duty Printer Ribbon, 200 FT L x 4.33 IN W, Resin, Black

Drop and click print ribbons for quick and easy supply changes. Ribbons are tough, smearproof that produce long-lasting printed text. Print can withstand years in industrial areas and outdoor conditions. No calibrating, no threading, no waste, no hassles.

Also known as: 754473211684, B30-R10000, BRAB30R10000

Specifications

Width: 4.330 in
Color: Black
Length: 200 ft
Width: 4.330 in
Length: 200 ft
Color: Black