18/25 Type TC-ER Tray Cable, 600V

Item #: 0846465

Cat #: A11825

UPC:

Company wide:
0 in stock
Documents & Guides
18/25 Type TC-ER Tray Cable, 600 Volts, Rated 90 Deg Celsius, PVC Jacket

Overview

18/25 Type TC-ER Tray Cable, 600 Volts, Rated 90 Deg Celsius, PVC Jacket

Type TC-ER Unshielded Control Cable. This unshielded Type TC-ER cable is suitable for use in exposed runs and features a sunlight-resistant PVC jacket and nylon insulation. It is also known as a VNTC exposed run unshielded tray cable.

Also known as: A11825, OMNA11825

Specifications

Gauge: 18 AWG
Conductors: 25
Jacket: PVC
Gauge: 18 AWG
Jacket: PVC
Conductors: 25