Keyed Copper Patch Cord, Cat 6A, Orange UTP Cable, 14ft
Item #: 0846416
Cat #: DR10TNSS
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
AMERICAN DRYER DR10TNSS 120V
15 AMPS 1725 WATTS
Overview
AMERICAN DRYER DR10TNSS 120V
15 AMPS 1725 WATTS
Also known as: DR10TNSS, AMDDR10TNSS
Specifications
No Specifications Available