CBF CFG50/100BL 2"DX4"WX10'

Item #: 0846393

Cat #: 941143

UPC: 800388009417

$ 156.11 EA
Company wide:
0 in stock
Documents & Guides
CBF CFG50/100BL 2"DX4"WX10'

Overview

CBF CFG50/100BL 2"DX4"WX10'
Also known as: 800388009417, 941143, CBFCFG50100BL

Specifications

Width: 4 in
Material: Steel
Length: 10 ft
Width: 4 in
Length: 10 ft
Material: Steel