Mechanical Grounding Connector, Single Conductor, 1-Hole, 6 AWG - 250 MCM

Item #: 0846375

Cat #: L250

UPC: 783786130047

$ 49.10 EA
Company wide:
0 in stock
Documents & Guides
Mechanical Grounding Connector, Type L, Single Conductor, 1-Hole, 13/32 Inch Stud, 6 AWG - 250 MCM, Copper

Overview

Mechanical Grounding Connector, Type L, Single Conductor, 1-Hole, 13/32 Inch Stud, 6 AWG - 250 MCM, Copper

Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.

Also known as: 783786130047, L250, THBL250

Specifications

Material: Copper
Allowable Gauge Range: 6 - 250
Stud Size: 13/32 in
Material: Copper
Stud Size: 13/32 in
Allowable Gauge Range: 6 - 250