S.B.PNI Short Keyless Socket, Polished Nickel

Item #: 0846281

Cat #: 90-1671

UPC: 045923916717

Company wide:
0 in stock
Documents & Guides
Short Keyless Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 660W; 250V; 250/10 Master

Overview

Short Keyless Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 660W; 250V; 250/10 Master
Also known as: 045923916717, 90-1671, SAT901671

Specifications

Wattage: 660
Color: Polished Nickel
Volts AC: 250
Material: Brass
Wattage: 660
Volts AC: 250
Color: Polished Nickel
Material: Brass