Liquidtight Cord Connector, 90°, 3/4", Range: 0.625 to 0.750"

Item #: 0846267

Cat #: 2274

UPC: 786210022741

$ 43.80 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Connector, 90 Degree, Size: 3/4 Inch, Range: 0.625 to 0.750 Inch, Material: Malleable Iron, Suitable For Use In Hazardous Locations.

Overview

Liquidtight Cord Connector, 90 Degree, Size: 3/4 Inch, Range: 0.625 to 0.750 Inch, Material: Malleable Iron, Suitable For Use In Hazardous Locations.

Our liquidtight fittings are used to connect flexible cord or power cable to a box or enclosure and provide adequate strain relief, and are UL listed for liquidtgihtness, strain relief, and as an outlet bushing.

Also known as: 786210022741, 2274, THB2274

Specifications

Material: Malleable Iron
Material: Malleable Iron