20A Industrial Grade Single Receptacle, 6-20R, White

Item #: 0846232

Cat #: 5461-W

UPC: 078477479384

$ 24.01 EA
Company wide:
88 in stock
Documents & Guides
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - White
Also known as: 078477479384, 5461-W, LEV5461W

Specifications

Amps: 20
Color: White
Volts AC: 240
Type: Self-Grounding
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R
Color: White
Type: Self-Grounding