
$ 20.98 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof FS Box, 2-Gang, Material: Steel, Color: Red, Size: 4.25 Inch X 4.185 Inch X 2.815 Inch, Construction: One Piece, Cubic Capacity: 33 Inch
Overview
Weatherproof FS Box, 2-Gang, Material: Steel, Color: Red, Size: 4.25 Inch X 4.185 Inch X 2.815 Inch, Construction: One Piece, Cubic Capacity: 33 Inch
Also known as: 018997005991, FSR404SRD, ARLFSR404SRD
Specifications
| Depth: | 2.815 in |
| Color: | Red |
| Width: | 4.185 in |
| Gangs: | 2 |
| Mounting: | Bracket |
| Material: | Steel |
| Height: | 4.250 in |
| Cubic Inches: | 33 in³ |
| Depth: | 2.815 in |
| Width: | 4.185 in |
| Mounting: | Bracket |
| Height: | 4.250 in |
| Color: | Red |
| Gangs: | 2 |
| Material: | Steel |
| Cubic Inches: | 33 in³ |