Clamp Multimeter

Item #: 0846208

Cat #: FLUKE-365

UPC: 095969544788

$ 399.99 EA
Company wide:
0 in stock
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 200A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Voltage & Flashlight, Includes: Soft Carrying Case

Overview

Clamp Meter, Multimeter, Maximum Rating: 200A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Voltage & Flashlight, Includes: Soft Carrying Case

Be ready for anything… The Fluke 365 is a rugged meter perfect for jobs where access to wires is difficult. The 365’s thin, small jaw is detachable with a flexible lead, which makes gaining access to wires and viewing the display easier than ever.

Also known as: 095969544788, FLUKE-365, FLUFLUKE365

Specifications

Amps: 200
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts AC: 600
Volts DC: 600
Standards: California Proposition 65