FH 3 Pole Class J Fuseblock

Item #: 0846191

Cat #: LFJ60030-3CID

UPC: 079458181784

$ 205.26 EA
Company wide:
4 in stock
Documents & Guides
30A, 600V, Fuse Holder 3 Pole Class J Fuseblock

Overview

30A, 600V, Fuse Holder 3 Pole Class J Fuseblock

Indication offered on all versions except 200A-600A DIN Rail releasable for all non-knife blade style fuses Only one hand is required to release from DIN Rail (lock open lock closed) Phenolic blocks have side barriers for isolation Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks. Universal mounting holes make for easy replacement Space-saving design — up to 45% smaller than existing blocks

Also known as: 079458181784, LFJ60030-3CID, LFULFJ600303CID

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Poles: 3
Amps: 30
Class: J
Standards: California Proposition 65
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 14 - 6