Freedom Industrial Pump Panel

Item #: 0846158

Cat #: ECN5512CAB-R63/B

UPC: 786685456072

$ 1516.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 1, 1-5A solid-state relay without ground fault, 3A breaker

Overview

Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 1, 1-5A solid-state relay without ground fault, 3A breaker

Fill

Also known as: 786685456072, ECN5512CAB-R63/B, CUTECN5512CABR63B

Specifications

Horsepower: 1
Family / Style: Freedom
Phase: 3
Poles: 3
Volts AC: 480
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 3
Material: Steel
Volts AC Control: 440/460
Horsepower: 1
Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 3
Volts AC Control: 440/460
Family / Style: Freedom
Poles: 3
Size: 1
IP/NEMA Rating: NEMA 1, NEMA 3R
Material: Steel