Pn&sl Inlet 30a W

Item #: 0846112

Cat #: 430B9W

UPC: 078477085288

$ 126.79 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
30 Amp, 250 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Blue

Overview

30 Amp, 250 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Blue

30 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Blue

Also known as: 078477085288, 430B9W, LEV430B9W

Specifications

Type: Inlet
Amps: 30
Volts AC: 250
Type: Inlet
Volts AC: 250
Amps: 30