
Quick 3/8" Channel Nut with Push-to-Install Technology for Strut Channel - 750LB
Item #: 0846072
Cat #: CRLS37EG
UPC: 782856649465
$ 9.79 EA
Company wide:
909
in stock
Documents & Guides
Rod Lock Channel Nut. Size: 3/8 in, Material: Cast Iron, Finish: Electro-Galvanized, Load Capacity up to 750 LBs
Overview
Rod Lock Channel Nut. Size: 3/8 in, Material: Cast Iron, Finish: Electro-Galvanized, Load Capacity up to 750 LBs
Provides fast universal attachment of threaded rod and hardware to standard strut profiles Can be used to prefabricate assemblies which can be quickly pushed onto previously installed threaded rods Works with slightly damaged threads and minor burrs on the threaded rod
Also known as: 782856649465, CRLS37EG, CDYCRLS37EG, speed nut
Features & Benefits
- Provides fast universal attachment of threaded rod and hardware to standard strut profiles
- Can be used to prefabricate assemblies which can be quickly pushed onto previously installed threaded rods
- Works with slightly damaged threads and minor burrs on the threaded rod
Specifications
| Material: | Cast Iron |
| Finish: | Electrogalvanized |
| Material: | Cast Iron |
| Finish: | Electrogalvanized |