Harsh Environment Safety Switch With Receptacle

Item #: 0846032

Cat #: DH362FW3WRK

UPC: 782114193617

Company wide:
0 in stock
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA4x, M-r-s (russellstoll) Max-gard Receptacle

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA4x, M-r-s (russellstoll) Max-gard Receptacle
Also known as: 782114193617, DH362FW3WRK, CUTDH362FW3WRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X