10W G12.5 Incandescent Lamp, Clear

Item #: 0846009

Cat #: S3844

UPC: 045923038440

$ 1.41 EA
Company wide:
0 in stock
Documents & Guides
10 Watt G12 1/2 Pear Incandescent; Clear; 1500 Average rated hours; 60 Lumens; Candelabra Base; 120 Volt

Overview

10 Watt G12 1/2 Pear Incandescent; Clear; 1500 Average rated hours; 60 Lumens; Candelabra Base; 120 Volt
Also known as: 045923038440, S3844, SATS3844

Specifications

Color: Clear
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 60
Shape: G12-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Lumens: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 10
Color Rendering Index (CRI): 100
Shape: G12-1/2 (Globe)
Dimmable: Yes
Base: Candelabra Screw (E12)