15KW 208V 3P Wall/Ceil Mnt Salamander

Item #: 0845964

Cat #: YES15203A

UPC: 686334886086

$ 2259.61 EA
Company wide:
0 in stock
Documents & Guides
Electric Salamander, Fostoria, Maximum Operating Temperature- 100(Thermostat) DEG F 3 PH, 15 KW, 208 V, Wall/Ceiling Mounting BTU Rating- 51195, 42 AMP, Yellow

Overview

Electric Salamander, Fostoria, Maximum Operating Temperature- 100(Thermostat) DEG F 3 PH, 15 KW, 208 V, Wall/Ceiling Mounting BTU Rating- 51195, 42 AMP, Yellow
Also known as: 686334886086, YES15203A, TPIYES15203A

Specifications

Wattage: 15 kW
Standards: California Proposition 65
Wattage: 15 kW
Standards: California Proposition 65