4800W 240V Wall Heater, Ivory, w/Stat

Item #: 0845950

Cat #: H3317TRP

UPC: 686334380317

$ 707.70 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 4800W, 240V, Built in Single Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 4800W, 240V, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334380317, H3317TRP, TPIH3317TRP

Specifications

Wattage: 4800
Color: Ivory
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 240
Standards: California Proposition 65
Color: Ivory
Mounting: Wall