Breaker, Molded Case, 60A, 2P, 480VAC, 65kAIC, w/Lugs

Item #: 0845814

Cat #: THED124060WL

UPC: 783164202052

$ 1379.13 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 60 Amp, 2-Pole, 480 Volt AC, 65 kAIC, Thermal Magnetic, with Lugs

Overview

Breaker, Molded Case, 60 Amp, 2-Pole, 480 Volt AC, 65 kAIC, Thermal Magnetic, with Lugs
Also known as: 783164202052, THED124060WL, ABBTHED124060WL

Specifications

Poles: 2
Family / Style: E150
Poles: 2
Family / Style: E150