9.9KW 208V 1/3P 5100 Series Unit Htr.

Item #: 0845809

Cat #: F2F5110CA1L

UPC: 686334645263

$ 1850.76 EA
Company wide:
0 in stock
Fan Forced Unit Heater, 1/3 PH, 9.9 KW, 208 V, Wall Mounting, Dimensions- 21-1/2 Width X 24-5/16 Height X 6-1/2 Depth IN, Steel Housing Material, BTU Rating- 33.8 (Per Hour), 47.8/27.4 AMP, Air Flow- 700 CFM

Overview

Fan Forced Unit Heater, 1/3 PH, 9.9 KW, 208 V, Wall Mounting, Dimensions- 21-1/2 Width X 24-5/16 Height X 6-1/2 Depth IN, Steel Housing Material, BTU Rating- 33.8 (Per Hour), 47.8/27.4 AMP, Air Flow- 700 CFM
Also known as: 686334645263, F2F5110CA1L, TPIF2F5110CA1L

Specifications

Standards: California Proposition 65
Standards: California Proposition 65