Hubbell - Lighting P2530-20

Item #: 0845759

Cat #: P2530-20

UPC: 785247155170

$ 498.00 EA
Company wide:
0 in stock
Documents & Guides
PRO P2530-20 54in 5 BLADE FA

Overview

PRO P2530-20 54in 5 BLADE FA
Also known as: 785247155170, P2530-20, PROP253020

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65