D.T. RING TERM. CUS. FOR MILLER ELE

Item #: 0845726

Cat #: 204212A

UPC: 786209931481

$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
THB 204212A D.T. RING TERM. C

Overview

THB 204212A D.T. RING TERM. C
Also known as: 786209931481, 204212A, THB204212A

Specifications

Type: Ring Terminal
Material: Copper
Type: Ring Terminal
Material: Copper