Thhqb 2 Pole 120/240v 22k Ic 40amp

Item #: 0845721

Cat #: THHQB2140

UPC: 783164118384

$ 183.31 EA
Company wide:
0 in stock
Documents & Guides
q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Qb Breakers Arebolt-on Versions Of The Q Line Used For Bolting To The Bus Connections Of Load Centers And Lighting Panels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories, And Canbe Ordered For Use In Hid Applications.

Overview

q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Qb Breakers Arebolt-on Versions Of The Q Line Used For Bolting To The Bus Connections Of Load Centers And Lighting Panels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories, And Canbe Ordered For Use In Hid Applications.
Also known as: 783164118384, THHQB2140, ABBTHHQB2140

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On