3.3/2.5KW 240/208V 1P 5100 Unit Htr.

Item #: 0845675

Cat #: HF1B5103N

UPC: 686334645102

$ 1043.20 EA
Company wide:
0 in stock
Documents & Guides
Fan Forced Unit Heater, 1 PH, 3.3/2.5 KW, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-15/32 Width X 17-3/4 Height X 6-1/2 Depth IN, BTU Rating- 11.2/8.5 (Per Hour), 13.7/11.9 AMP, Air Flow- 400 CFM

Overview

Fan Forced Unit Heater, 1 PH, 3.3/2.5 KW, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-15/32 Width X 17-3/4 Height X 6-1/2 Depth IN, BTU Rating- 11.2/8.5 (Per Hour), 13.7/11.9 AMP, Air Flow- 400 CFM
Also known as: 686334645102, HF1B5103N, TPIHF1B5103N

Specifications

Color: Brown, Beige
Volts AC: 240, 208
Wattage: 2500, 3300
Standards: California Proposition 65
Color: Brown, Beige
Wattage: 2500, 3300
Volts AC: 240, 208
Standards: California Proposition 65