GOOSE STL1 24" FRMWALL BZ

Item #: 0845667

Cat #: GOOSE1

UPC: 019813027081

$ 107.38 EA
Company wide:
0 in stock
Documents & Guides
GOOSE STL1 24" FROM WALL BRONZE

Overview

GOOSE STL1 24" FROM WALL BRONZE
Also known as: 019813027081, GOOSE1, RABGOOSE1

Specifications

Type: Mount
Color: Bronze
Light Technology: LED
Type: Mount
Light Technology: LED
Color: Bronze