Self-Fusing Silicone Electrical Tape

Item #: 0845662

Cat #: R1-5-8A12

UPC: 890160001104

Call for price
Company wide:
0 in stock
Documents & Guides
Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 1" Width, 12' Length. Thickness: .040". Temperature Rating: 500°F. Color: Red. For use in Extreme Environments.

Overview

Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 1" Width, 12' Length. Thickness: .040". Temperature Rating: 500°F. Color: Red. For use in Extreme Environments.
Also known as: 890160001104, R1-5-8A12, GTGR158A12

Specifications

Color: Red
Width: 1 in
Material: Silicone
Length: 12 ft
Color: Red
Material: Silicone
Width: 1 in
Length: 12 ft

Customer Reviews

No reviews for this product
(0)