Pull Box 30.00x24.00x8.00

Item #: 0845640

Cat #: ASE30X24X8

UPC: 783510133658

$ 532.99 EA
Company wide:
0 in stock
Documents & Guides
Pull Box, Screw Cover / Ko's, Bulletin A90p1 (pull Boxes Type1), Size/dims: 30.00x24.00x8.00, Material/finish: Steel/gray

Overview

Pull Box, Screw Cover / Ko's, Bulletin A90p1 (pull Boxes Type1), Size/dims: 30.00x24.00x8.00, Material/finish: Steel/gray

Pull Box, Screw Cover / Ko's, Bulletin A90p1 (pull Boxes Type1), Size/dims: 30.00x24.00x8.00, Material/finish: Steel/gray

Also known as: 783510133658, ASE30X24X8, HOFASE30X24X8

Specifications

Color: Gray
Material: Steel
Number of Knockouts: 18
Color: Gray
Number of Knockouts: 18
Material: Steel