200A REC,3P4W,JL,600V,REV,PAN,FLIP

Item #: 0845614

Cat #: JRFX2034HR

UPC: 708917129233

$ 4015.20 EA
Company wide:
0 in stock
Documents & Guides
THB JRFX2034HR 200A REC 3P4W

Overview

THB JRFX2034HR 200A REC 3P4W
Also known as: 708917129233, JRFX2034HR, THBJRFX2034HR

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200