Incandescent Bulb, C7, 7W, 130V, Red

Item #: 0845608

Cat #: 7C7R130VI

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Incandescent Bulb, 7 Watt, 130 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), Lamp Finish: Red

Overview

Incandescent Bulb, 7 Watt, 130 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), Lamp Finish: Red
Also known as: 7C7R130VI, CND7C7R130VI

Specifications

Mounting: Recessed
Wattage: 32
Light Technology: Fluorescent
Mounting: Recessed
Light Technology: Fluorescent
Wattage: 32