Power Cable, MV-105, 250 MCM, Copper, Shielded, EPR Insulation, PVC Jacket

Item #: 0845593

Cat #: MVE225001

UPC:

Company wide:
0 in stock
Documents & Guides
Medium Voltage Power Cable, MV-105, 250 MCM, Copper, 1 Conductor, 133% (5kV) or 100% (8kV) Shielded, EPR Insulation, PVC Jacket

Overview

Medium Voltage Power Cable, MV-105, 250 MCM, Copper, 1 Conductor, 133% (5kV) or 100% (8kV) Shielded, EPR Insulation, PVC Jacket

Type MV-105 Medium Voltage is a single-conductor medium voltage cable for applications up to 15kV. This cable is ideal for where tight spaces, a small bend radius or a difficult installation is encountered.

Also known as: MVE225001, OMNMVE225001

Specifications

Gauge: 250 kcmil
Jacket: PVC
Material: Copper
Color: Black
Conductors: 1
Gauge: 250 kcmil
Material: Copper
Conductors: 1
Jacket: PVC
Color: Black