Milw 6391-21 Saw Circ 7-1/4 Left Bl

Item #: 0845591
Cat #: 6391-21
UPC: 045242049615
$ 180.70 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee; Circular Saw; Amperage Rating: 15 Amp; Voltage Rating: 120 Vac/vdc; Horse Power: 3.25 Hp; Speed: 5800 Rpm At No Load; Cutting Capacity: 2-7/16 In At90 Deg, 2-9/16 In Depth At 90 Deg, 1-13/16 In Depth At 45 Deg, 1-11/16 In Depthat 50 Deg; Cord Ition: Left; Electric Brake: No; C

Overview

Milwaukee; Circular Saw; Amperage Rating: 15 Amp; Voltage Rating: 120 Vac/vdc; Horse Power: 3.25 Hp; Speed: 5800 Rpm At No Load; Cutting Capacity: 2-7/16 In At90 Deg, 2-9/16 In Depth At 90 Deg, 1-13/16 In Depth At 45 Deg, 1-11/16 In Depthat 50 Deg; Cord Ition: Left; Electric Brake: No; C
The Tilt-Lok™ handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 Lbs. and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.
Also known as: 045242049615, 6391-21, MIL639121

Specifications

Amps: 15
Amps: 15

Customer Reviews

No reviews for this product
(0)