50' Patch Cord, 4 Pair/24 AWG, CMP, Green/Black

Item #: 0845565

Cat #: LMRJ-P50

UPC: 754182925186

$ 134.65 EA
Company wide:
1 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 50 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 50 ft.

LMRJ Series cables, couplers and splitters connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LM-MSTP Segment Network wire is MS/TP (RS485) and plenum rated and is available by the foot.

Also known as: 754182925186, LMRJ-P50, WATLMRJP50

Specifications

Gauge: 24 AWG
Color: Green/Black
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Length: 50 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Color: Green/Black
Conductors: 4 Pair
Length: 50 ft