STROBE PIPE MOUNT 12-48VDC GREEN

Item #: 0845536

Cat #: LP3P-012-048G

UPC: 782979203308

$ 179.95 EA
Company wide:
0 in stock
StreamLine Low Profile Strobe Light, 12-48VDC, NPT Pipe Mount, Green - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures, Models LP3E and LP3T are Type 4X, IP66 only. PLC and triac compatible. UL and cUL Listed, CSA Certified.

Overview

StreamLine Low Profile Strobe Light, 12-48VDC, NPT Pipe Mount, Green - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures, Models LP3E and LP3T are Type 4X, IP66 only. PLC and triac compatible. UL and cUL Listed, CSA Certified.
Also known as: 782979203308, LP3P-012-048G, FEDLP3P012048G

Specifications

Material: Polycarbonate
Color: Green
Material: Polycarbonate
Color: Green