30kw @ 240v (22.5kw @208v), 3 Horizontal/Downflow Unit Heater

Item #: 0845493

Cat #: HUHAA3024

UPC: 685360036861

$ 5009.87 EA
Company wide:
0 in stock
Documents & Guides
30kw @ 240v (22.5kw @ 208v), 3 Horizontal/Downflow Unit Heater

Overview

30kw @ 240v (22.5kw @ 208v), 3 Horizontal/Downflow Unit Heater
Also known as: 685360036861, HUHAA3024, BERHUHAA3024

Specifications

Phase: 3
Wattage: 30 kW, 22500
Color: Gray
Volts AC: 240, 208
CFM: 1800, 2100
Phase: 3
Color: Gray
CFM: 1800, 2100
Wattage: 30 kW, 22500
Volts AC: 240, 208