20kw @ 240v (15kw @ 208v), 3 Ph Horizontal/downflow Unit Heater

Item #: 0845492

Cat #: HUHAA2024

UPC: 685360036816

$ 2935.56 EA
Company wide:
1 in stock
Documents & Guides
20kw @ 240v (15kw @ 208v), 3 Phase Horizontal/downflow Unit Heater

Overview

20kw @ 240v (15kw @ 208v), 3 Phase Horizontal/downflow Unit Heater
Also known as: 685360036816, HUHAA2024, BERHUHAA2024

Specifications

Phase: 3
Color: Gray
Volts AC: 240, 208
Wattage: 20 kW, 15 kW
CFM: 1320
Phase: 3
Volts AC: 240, 208
CFM: 1320
Color: Gray
Wattage: 20 kW, 15 kW