Dimming Ballast, Compact Fluorescent, 2-Lamp, 42W, 120-277V

Item #: 0845489

Cat #: EC3DT442KU2S

UPC: 027557636780

Company wide:
0 in stock
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 2-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 2-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded
Also known as: 027557636780, EC3DT442KU2S, LUTEC3DT442KU2S

Specifications

Wattage: 42
Type: Programmed Start, Electronic
Volts AC: 120, 277, 240
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 42
Volts AC: 120, 277, 240
Dimmable: Yes
Type: Programmed Start, Electronic
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: Fluorescent