Cable Tie 18lb 4" Nat Id .3x.98" Ma

Item #: 0845474

Cat #: L-4-18ID-9-M

UPC: 728494914305

$ 0.41 EA
Company wide:
0 in stock
Documents & Guides
T&b L-4-18id-9-m 4"labelling cable Tie 18lb 4" Natural All .3x.98" Marking Pad 1000 Per

Overview

T&b L-4-18id-9-m 4"labelling cable Tie 18lb 4" Natural All .3x.98" Marking Pad 1000 Per
Also known as: 728494914305, L-4-18ID-9-M, THBL418ID9M

Specifications

Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Color: Natural
Length: 4 in
Weight Capacity: 18 lbs