1A 125V AC, Axial Lead

Item #: 0845383

Cat #: 0481001.V

UPC: 079458027747

Company wide:
0 in stock
Documents & Guides
1 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits

Overview

1 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits

Color-coded indicator flags indicate ampere rating. Body is constructed of black polyphenylene sulfide with UL-94V0 flammability rating, contacts are of bright alloy-plated beryllium copper. Ideal for telecommunications and control panel circuits. Eliminates down time by immediately pinpointing the blown (open) circuit while triggering LED or audio alarm, while placed in mating holder (482 Series). Clear plastic lens option available for additional safety.

Also known as: 079458027747, 0481001.V, LFU0481001.V, GMT fuse, cricket fuse

Specifications

Speed: Fast Acting
Amps: 0.750
Type: Alarm Indicating
Volts DC: 125
Interrupt Rating AC: 300
Volts AC: 125
Diameter: 5.300 mm
Length: 19.600 mm
Standards: California Proposition 65
Interrupt Rating DC: 300 kA
Speed: Fast Acting
Type: Alarm Indicating
Interrupt Rating AC: 300
Diameter: 5.300 mm
Standards: California Proposition 65
Amps: 0.750
Volts DC: 125
Volts AC: 125
Length: 19.600 mm
Interrupt Rating DC: 300 kA