Splice Plate, 6" High

Item #: 0845367

Cat #: 9A-1044-6

UPC: 781011259020

Company wide:
0 in stock
Documents & Guides
Splice Plate, 6" High

Overview

Splice Plate, 6" High
Also known as: 781011259020, 9A-1044-6, BLI9A10446

Specifications

Height: 6 in
Material: Steel
Height: 6 in
Material: Steel