M12 Camouflage Heated Jacket XL

Item #: 0845365

Cat #: 2331XL

UPC: 045242239511

Company wide:
0 in stock
Documents & Guides
Heated Jacket, Red, Battery: M12 Lithium, Size: XL. Includes: (1) Battery & Charger.

Overview

Heated Jacket, Red, Battery: M12 Lithium, Size: XL. Includes: (1) Battery & Charger.
Also known as: 045242239511, 2331XL, MIL2331XL

Specifications

Color: Red
Material: Polyester
Size: XL
Type: Lithium Battery
Volts DC: 12
Color: Red
Size: XL
Volts DC: 12
Material: Polyester
Type: Lithium Battery