200A,REC,3P4W,JL,600V,REV,ANG,FC

Item #: 0845360

Cat #: JRFB2034HR

UPC: 708917131526

$ 9592.90 EA
Company wide:
0 in stock
Documents & Guides
THB JRFB2034HR 200A REC 3P4W

Overview

THB JRFB2034HR 200A REC 3P4W
Also known as: 708917131526, JRFB2034HR, THBJRFB2034HR

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200