M12™ Cordless Lithium-Ion Palm Nailer Kit

Item #: 0845356

Cat #: 2458-21

UPC: 045242240555

$ 235.38 EA
Company wide:
1 in stock
Documents & Guides
M12™ Cordless Lithium-Ion Palm Nailer Kit, BPM: 2700, Impact Energy: 2.2 ft/lbs, Voltage: 12V, Collet Capacity: 6D - 16D, Weight: 3.4 lbs, Includes: (1) M12™ Cordless Palm Nailer (2458-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401) & (1) Hand Strap

Overview

M12™ Cordless Lithium-Ion Palm Nailer Kit, BPM: 2700, Impact Energy: 2.2 ft/lbs, Voltage: 12V, Collet Capacity: 6D - 16D, Weight: 3.4 lbs, Includes: (1) M12™ Cordless Palm Nailer (2458-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401) & (1) Hand Strap

The M12™ cordless lithium-ion palm nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12™ cordless lithium-ion palm nailer also features an on board fuel gauge, LED work light, and a convenient hand strap to ensure the highest level of safety and productivity for the user.

Also known as: 045242240555, 2458-21, MIL245821

Features & Benefits

  • 6D -16D magnetic collet - industrial magnetic collet securely holds framing nails for one-handed use
  • All metal gear housing - handles tough jobsite conditions
  • Palm style ergonomics - delivers superior comfort and control
  • Powerful mechanism - delivers 2.2 ft/lbs of blow energy
  • LED light - illuminates work surface
  • Compatibility - works with both M12™ Red Lithium™ batteries and 25+ M12™ tools

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12